![stnl3pnl1ls2w35k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375336785.jpg?preset=medium)
STANPRO 1 ft x 4 ft 45W 120-277V 3500K 4950LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | Recessed LED Panel Light |
Type | LED Panel Recessed | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Fixture Wattage | 42 W | Series | L3PNL |
Beam Angle | 120° | Color Temperature | 3000 K |
Lumens | 3511 lm | Dimensions | 4 x 1 ft |
Special Features | Integrated Earthquake Clip, <3 Macadam Steps | Application | Indoor use |
Packages
1 - UNIT - 1 |