
STANPRO 1 ft x 4 ft 45W 120-277V 4000K 5175LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | Recessed LED Panel Light |
Type | Symmetric, Direct | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Material | Aluminum |
Series | L3PNL | Lamp Wattage | 42 W |
Light Output | 83.57 lm/W | Beam Angle | 120° |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 3511 lm |
Housing Finish | Matte White | Dimensions | 1212.85 mm L x 299.974 mm W x 54.102 mm H |
Special Features | Integrated Earthquake Clip, <3 Macadam Steps, -20 to 45 °C Ambient Temperature | Includes | Control Unit, Lamp |
Application | Indoor use |
Packages
1 - UNIT - 1 | (24) - UNITS - (24) |