Abbotsford
stnl3pnl2ls2h35k

STANPRO 2 ft x 2 ft 44W 347V 3500K 3910LM L3PNL Series Recessed LED IC Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L3PNL-2LS2-H/35K

Description

L3PNL-series energy-saving, super bright and environmentally friendly panel light made of aluminium frame with a white finish. Comes complete with earthquake clips. Recessed inverted T-Bar ceilings, grid mount. 120 to 277 V and 347 V electronic driver with 0 to 10 V dimming is standard. Long life LED that provide 80 CRI. Estimated lifespan of over 50000 hours to L70. The beam was designed with 120° angle, to help provide a uniform light output making it comfortable to the eye, which make them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. Designed for insulated ceiling applications for general and task lighting.

Specifications

Brand Name Stanpro Item Name Recessed LED Panel Light
Type IC, Architectural Voltage Rating 347 VAC, 0 - 10 V Dimming
Fixture Wattage 42 W Lamp Type LED
Housing Material Aluminum Series L3PNL
Average Life 50000 hr Light Color Neutral White
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 3510 lm Mounting Type Recessed
Housing Finish White Dimensions 2 x 2 ft
Standards cCSAus, DLC Listed, CSA Certified to C22.2 #250 Application Offices, Schools and a Variety of Other Commercial or Industrial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok