![stnl3pnl2ls2w35k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375336796.jpg?preset=medium)
STANPRO 2 ft x 2 ft 40W 120-347V 3000K 4400LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | Recessed LED Panel Light |
Type | Symmetric, Direct | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Material | Aluminum |
Series | L3PNL | Lamp Wattage | 44 W |
Light Output | 88.86 lm/W | Beam Angle | 120° |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 3909 lm |
Housing Finish | Matte White | Dimensions | 602.996 mm L x 602.996 mm W x 54.102 mm H |
Special Features | Integrated Earthquake Clip, <3 Macadam Steps, -20 to 45 °C Ambient Temperature | Includes | Control Unit, Lamp |
Application | Indoor use |
Packages
1 - UNIT - 1 |