
STANPRO 4-inch 8W 120V 650LM Vivio Slim Recess Downlight, White
Description
The Vivio Downlight is a 4" fixture offered in white and can be modified at any time with a magnetic black trim. Same look as a Low Profile Downlight, but can be dualĀ installation; either new construction or in a retrofit application. A simple and elegantĀ look that can adapt to any type of application.
Specifications
Brand Name | Stanpro | Sub Brand | Versa |
Item Name | LED Recessed Downlight Fixture | Type | Round, Selectable, Slim |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | DLC | N |
Lamp Base | E26 Medium | Light Output | 81 lm/W |
Beam Angle | 110° | Recessed Trim Type | Magnetic |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Glass |
Lumens | 650 lm | Housing Finish | White |
Dimensions | 4 in dia x 1 in H | For Use With | Cooper RRD-6NA, AAL06, SLC03P, Leviton 6615, IPL06, 6674, DSL06-1LZ, DSM10-1LZ, IPE04-1LZ, DDMX1, Lutron PD-5NE, DVCL-153P, CTCL-153P, DVCL-253P, AYCL-253P, DVRP-253P, SELV-300P, MACL-153P Dimmers |
Standards | cETLus Certified, Energy Star Certified | UPC | 069549013650 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 24 - UNIT - 24 |