Abbotsford
phievokit2x4p42l38w835

SIGNIFY 506964 2 ft x 4 ft 38W 120-277V 4200L 3500K EvoKit Retrofit LED Retrofit Kit Gen 3

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:506964

Description

The Philips EvoKit LED Retrofit Kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling with its architectural styling without the need to actually break the ceiling plenum. The units also come standard with dimming capabilities, making them perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The Philips EvoKit LED Retrofit Kits offer the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 lm/w.

Specifications

Brand Name Advance Sub Brand EvoKit
Item Name Recessed LED Retrofit Kit Type Direct Light Outlet, Symmetric, Non-Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 38 W
Lamp Type LED Lamp Wattage 38 W
Color Temperature 3500 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 4200 lm
Mounting Type Ceiling Housing Finish Matte White
Dimensions 4 ft L x 607.06 mm W Includes Control Unit
Application For Indoor, Emergency Lighting UPC 781087139042

Packages

1 - UNIT - 1 24 - UNIT = 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok