Abbotsford
phievokit2x4p42l39w840

SIGNIFY 507053 2 ft x 4 ft 39W 120V 4200L 4000K EvoKit LED Retrofit Kit Gen3

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:507053

Description

Philips EvoKit LED Retrofit kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Designed for use with standard grid or narrow grid ceiling T-Grids. under 4 minutes in existing luminaire without the need to break the ceiling plenum. Constructed using galvanized steel which helps fight rust and makes for more durable product. 0 to 10 V dimming satisfies universal voltage requirements. Mark10 leading edge dimming offers ability to dim without pulling neutral wires making it compatible with more existing systems. Step dimming to 40%.

Specifications

Brand Name Advance Sub Brand EvoKit
Item Name LED Retrofit Kit Type Recessed
Voltage Rating 120 V Fixture Wattage 39 W
Lamp Type LED Lamp Wattage 31 W
Color Temperature 4000 K Lumens 4219 lm
Dimensions 4 ft L Application Indoor use
UPC 781087139080

Packages

1 - UNIT - 1 24 - UNIT = 24