Abbotsford
phievokit2x2p32l30w835

SIGNIFY 506741 2 ft x 2 ft 30W 120-277V 3200L 3500K EvoKit Retrofit LED Kit Gen3

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:506741

Description

The Philips EvoKit LED Retrofit Kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling with its architectural styling without the need to actually break the ceiling plenum. The units also come standard with dimming capabilities, making them perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The Philips EvoKit LED Retrofit Kits offer the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 lm/w.

Specifications

Brand Name Signify Lighting Sub Brand Advance
Type Recessed Voltage Rating 120/277 V
Lumens 3.2k lm Application LED Indoor
UPC 781087138861

Packages

1 - UNIT - 1 36 - UNIT = 36