Abbotsford
phievokit2x2p32l31w840

SIGNIFY 506782 2 ft x 2 ft 31W 120V 3200L 4000K EvoKit Retrofit LED Kit Gen3

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:506782

Description

The Philips EvoKit LED Retrofit Kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling with its architectural styling without the need to actually break the ceiling plenum. The units also come standard with dimming capabilities, making them perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The Philips EvoKit LED Retrofit Kits offer the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 lm/w.

Specifications

Brand Name Advance Sub Brand EvoKit
Item Name Recessed LED Retrofit Kit Type Recessed
Voltage Rating 120 V Fixture Wattage 31 W
Lamp Type LED Series GEN 3
Average Life 70000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 3259 lm
Mounting Type Recessed Dimensions 2 x 2 ft
Standards cULus, DLC Listed Application For Indoor Use
UPC 781087138908

Packages

1 - UNIT - 1 36 - UNIT = 36