![phivwxl14wnwg18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104216856.jpg?preset=medium)
PHILIPS LIGHTING 4 inch 14W 120-277VAC 4000K 1390LM RoughLyte LED Wall Box Mounted
Description
End your search for durable lighting that will really last, choose the Philips Stonco RoughLyte LED, available in 14W and providing up to 1390 lumens. Applications include wall and ceiling mounted exterior surfaces and Roughlyte LED fixtures guard against moisture and debris (for globe down mounting only).BENEFITS:- Wall or ceiling mounting available- Provides 83% energy savings over 100W Incandescent
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene, Roughlyte |
Item Name | Vapor Tight Fixture | Voltage Rating | 120 - 277 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | DLC | Y |
DLC Code | PL1TCBC559FD | DLC Class | Standard |
DLC Version | 4.4 | Amperage Rating | 350 mA |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Glass | Lumens | 1390 lm |
Mounting Type | Wall | Housing Finish | Neutral White |
Dimensions | 4-1/2 in dia x 5.6 in W x 11 in H | Standards | cULus Listed |
Application | For Warehouse, Walkways, Security Lighting | UPC | 783352024787 |
Packages
1 - UNIT - 1 |