![rcldled4r8yyrcl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265357.jpg?preset=medium)
RC LIGHTING 4 inch RC Lighting LED Retrofit Round Downlite, White
Description
LED retrofit downlights are perfect for updating existing recessed lighting without changing the fixture. Equivalent to 50W PAR. Low-profile design for maximum compatibility with many 4 incandescent recessed downlight housings.
Specifications
Brand Name | RC Lighting | Item Name | LED Recessed Retrofit Downlight |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Amperage Rating | 0.08 A | Lamp Base | E26 Medium |
Recessed Trim Type | 4 in Round | Average Life | 100000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 84 |
Lens Type | Polycarbonate Diffused | Lumens | 488 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5-1/4 in dia x 2-3/8 in H | Special Features | TRIAC and ELV Dimming, Mercury and UV Free |
Includes | E26 Medium Base Adapter | Standards | cUL Listed, RoHS, California Title 24 Compliant, IESNA LM-79 and LM-80 Testing |
Application | For Damp Location |
Packages
1 - UNIT - 1 |