![ykl43semwled27km6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263384.jpg?preset=medium)
ACUITY 238H39 3”/4” 8.3W 120V 2700K 570LM 80CRI 43SEMW E-Series Smooth LED Recessed Module, Matte White
Description
E Series LED recessed modules from Lithonia Lighting® offer optimal value for a variety of residential and light commercial applications. The E Series is the perfect LED option for high-volume projects and everyday stock business.Modules fit 3" to 4" recessed housings and are wet location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | Retrofit Downlight Fixture |
Type | IC/Non-IC, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 8.3 W | Lamp Type | LED |
Housing Material | Spun Aluminum | Recessed Trim Type | 3/4 in Baffle |
Average Life | 35000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lens Type | Diffused |
Lumens | 570 lm | Housing Finish | Matte White |
Dimensions | 5-3/8 in dia x 2-3/16 in H | Standards | Energy Star Certified, Wet Locations Listed |
Application | For New Construction and Remodel Applications | UPC | 889804903331 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |