![ykl43semwled30km6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335371289.jpg?preset=medium)
ACUITY 238H3A 3 inch/4 inch 8.5W 120V 3000K 590LM 80CRI 43SEMW E-Series Smooth LED Recessed Module, Matte White
Description
E Series LED recessed modules from Lithonia Lighting® offer optimal value for a variety of residential and light commercial applications. The E Series is the perfect LED option for high-volume projects and everyday stock business.Modules fit 3" to 4" recessed housings and are wet location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight Module Retrofit Kit |
Type | IC/Non-IC, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 8.5 W | Lamp Type | LED |
Housing Material | Aluminum | Series | 43SEMW |
Amperage Rating | 0.06 A | Lighting Technology | Center 2 Edge™ |
Beam Angle | >45° | Recessed Trim Type | 3 and 4 in Round |
Average Life | 35000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Diffused |
Lumens | 590 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 5-3/8 in dia x 2-3/16 in H |
Special Features | 2-7/8 in Aperture, 5-3/8 in dia Overlap Trim, 0 - 115 °F Temperature Rating, 1 Minimum Power Factor, 50/60 Hz Input Frequency | Includes | E26 Socket Adapter, GU10 Adapter |
Standards | CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed | Application | For High-Volume Projects and Everyday Stock Business, Indoor and Outdoor Use |
UPC | 889804903348 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |