![ykl4bemwled40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947082.jpg?preset=medium)
ACUITY 4 inch 120V 10.3W 4000K 600LM E Series LED Module, Matte White
Description
Recessed module LED 4”, gives you optimized value and performance you can trust. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Fit 4-inch recessed can-style housings using friction clips and can replace a 65W incandescent lamp. It is dimmable, wet location listed and Energy Star certified.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Retrofit Recessed Downlight | Type | IC/Non-IC |
Voltage Rating | 120 V | Fixture Wattage | 10.3 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 4BEMW | Amperage Rating | 0.11 A |
Lighting Technology | Center 2 Edge™ | Beam Angle | > 45° |
Recessed Trim Type | 4 in Round Baffle | Average Life | 35000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 82 |
Lens Type | Diffused | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5-1/4 in dia x 2-1/2 in H | Special Features | 4-1/8 in Aperture, -18 to 46 °C Starting Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency |
Includes | E26 Adapter | Standards | CSA Certified, cUL Listed, Energy Star Certified, California Proposition 24 Compliant |
Application | Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices |
Packages
1 - UNIT - 1 |