![ykl4bemwled50k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932682.jpg?preset=medium)
ACUITY 262E0R 4-inch 9.8W 120V 700LM 5000K 90CRI 4BE Series LED Module, Matte White
Description
4 inch E Series LED Module. The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 54,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. The 4 inch E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65 W incandescent lamp. Color finish trim inserts available in baffle or smooth matte black, brush nickel and oil-rubbed bronze.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Retrofit Downlight |
Type | Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 9.8 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.08 A |
Beam Angle | > 45° | Recessed Trim Type | 4 in Baffle |
Average Life | 35000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 5-1/4 in dia x 2-1/2 in H |
Standards | Energy Star Certified, Title California 24 Compliant |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 576 - SKID - 576 |