![ykl4bemwled27k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244586955.jpg?preset=medium)
ACUITY 240W3C 4-inch 9.8W 120V 650LM 2700K 90CRI 4BE Series LED Module , Matte White
Description
This recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 35,000 hours. Indoor and Outdoor Use.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Module Retrofit Kit | Type | IC/Non-IC, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 9.8 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 4BEMW | Amperage Rating | 0.08 A |
Lighting Technology | Center 2 Edge™ | Beam Angle | >45° |
Recessed Trim Type | 4 in Round Baffle | Average Life | 54000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 650 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5-1/4 in dia x 2-1/2 in H | Special Features | 4-1/8 in Aperture, 5-1/4 in dia Overlap Trim, -4 to 104 °F Operating Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 70 lm/W |
Includes | E26 Adapter | Standards | CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices | UPC | 190887266719 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 576 - SKID - 576 |