Abbotsford
ykl4bemwled30k

ACUITY 4 inch 120V 3000K E Series LED Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237T98

Description

The 4BE recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 35,000 hours. Indoor and Outdoor Use. Aluminum spun reflector with deep baffle configuration for reduced glare. Combined LED and driver printed circuit board attached. Inner reflector cone funnels light through the pressed-in diffused lens. Diffused lens at end of mixing chamber to provide even light distribution for general illumination, equivalent to 65W BR30 Lamp. Wide flood beam angle at 45°. Center 2 Edge™ (patent pending) technology created for a single point source. Primary power disconnect provided for simple connection to a dedicated LED connector in the housing. Dimming down to 10%. 600L-lumen E series has an input wattage of 10.3 watts, 58 lumens per watt, equivalent to 65-watt incandescent. E Series' patent pending driver has zero inrush which allows power loads to be calculated with actual rated wattages. Suitable for installation in standard height rough-in sections. E26 socket adapter and ships standard. Friction clips allow fitment into cans with an inside diameter of 4.0” to 4.5. CSA certified to US and Canadian safety standards. ENERGY STAR® certified. Wet location listed. WSEC ASTM E283 for Air-Tight (with IC housings).

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Retrofit Downlight
Type Dimmable, IC/Non-IC Voltage Rating 120 V
Fixture Wattage 9.8 W Lamp Type LED
Housing Material Aluminum Amperage Rating 0.08 A
Beam Angle > 45° Recessed Trim Type 4 in Baffle
Average Life 35000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 700 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 5-1/4 in dia x 2-1/2 in H
Standards Energy Star Certified, Title California 24 Compliant

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product