ACUITY 4 inch 10.6W 120V 3000K 620LM 4BP Series LED Recessed Module, Matte White
Description
Lithonia's recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 50,000 hours
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 10.6 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.11 A Input |
Lighting Technology | Center 2 Edge™ | Recessed Trim Type | 4 in Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 83 | Lens Type | Diffused |
Lumens | 620 lm | Housing Finish | Matte White |
Dimensions | 3-11/16 in H | Includes | E26 Adaptor, Splice Kit |
Standards | CSA Certified, Energy Star Certified, T24 Compliant | Application | For Retrofit Into Existing Downlight Cans or New Construction and Remodel Applications, Wet Locations |
UPC | 820476235016 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 26 - UNIT - 26 |