![ykl4bptrmwr12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947074.jpg?preset=medium)
ACUITY 224WCE 4” Baffle Black with Matte White Flange Insert (Retail Pack of 12)
Description
4” Baffle Black with Matte White Flange Insert (Retail Pack of 12).
Specifications
Brand Name | Acuity Brands | Item Name | LED Downlight |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable | Voltage Rating | 120 V |
Fixture Wattage | 10.6 W | Lamp Type | LED |
Lamp Wattage | 10.6 W | Lamp Base | E26 Medium |
Recessed Trim Type | 4 in Baffle | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 620 lm |
Mounting Type | Ceiling | Housing Finish | Matte White |
Dimensions | 94 mm H |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |