![ykl4g1bnledm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317490452.jpg?preset=medium)
ACUITY 4 inch 7.9W 120V 3000K 435LM 4G1 Series Gimbal LED Module, Brushed Nickel
Description
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Specifications
Brand Name | Acuity Brands | Item Name | LED Recessed Downlight Fixture |
Type | IC/Non-IC, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 7.9 W | Lamp Type | LED |
Ceiling Opening | 4 in | Lamp Wattage | 7.9 W |
Lamp Base | E26 Medium | Light Color | White |
Color Temperature | 3000 K | Ballast Type | Electronic Transformer |
Lumens | 435 lm | Housing Finish | Matte Nickel |
Includes | Control Unit |
Packages
1 - UNIT - 1 |