![ykl4jbkadj30k90crimwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76462542.jpg?preset=medium)
ACUITY 259WWC 4 inch 120V 3000K 620LM 4JBK Series OneUp Adjustable Direct-Wire LED Downlight, Matte White
Description
IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | OneUp™ |
Item Name | LED Recessed Downlight | Type | IC, Remodel, Dimmable, Direct Wire, Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 8.2 W |
Lamp Type | LED | Ceiling Opening | 4-5/8 in |
Housing Material | Die-Cast Aluminum | Series | 4JBK |
Amperage Rating | 0.07 A | Beam Angle | >90° |
Recessed Trim Type | 4 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 620 lm |
Cord Type | (4) 12 AWG | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 4-7/8 in dia x 4-5/8 in H |
Special Features | 2-1/2 in Aperture, 4-7/8 in dia Overlap Trim, 1/2 - 1-1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency, 75.61 lm/W | Includes | Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors |
Standards | ETL, Energy Star Certified, 2016 Title 24, Part 6 Standards, Damp Location Listed | Application | For Plaster, Sheet Rock or Plywood Ceilings |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |