![ykl4jbksq30k90cribnm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16316375.jpg?preset=medium)
ACUITY 261RK6 4 inch 120V 3000K 620LM 4JBK Series OneUp Square Direct-Wire LED Downlight, Brushed Nickel
Description
IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | OneUp™ |
Item Name | LED Recessed Downlight | Type | Airtight |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4-5/8 in |
Housing Material | Die-Cast Aluminum | Series | 4JBK |
Amperage Rating | 0.07 A | Beam Angle | >90° |
Recessed Trim Type | 4 in Square Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 625 lm |
Cord Type | (4) 12 AWG | Mounting Type | Recessed |
Housing Finish | Brushed Nickel | Dimensions | 5 in L x 5 in W x 4-3/8 in H |
Special Features | 2-13/16 in Aperture, 5 in dia Overlap Trim, 1/2 - 1-1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency | Includes | Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors |
Standards | ETL Listed, Energy Star Certified, IC Rated, 2016 Title 24 Compliant, Part 6 Standards | Application | For Plaster, Sheet Rock or Plywood Ceilings, Wet Location |
UPC | 191723523485 |
Packages
1 - UNIT - 1 |