![ykl4jbksq30k90crimwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263349.jpg?preset=medium)
ACUITY 261RJY 4 inch 120V 3000K 620LM 4JBK Series OneUp Square Direct-Wire LED Downlight, Matte White
Description
IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | OneUp™ |
Item Name | Recessed Downlight Fixture | Type | IC/Non-IC, Airtight |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4-5/8 in |
Housing Material | Die-Cast Aluminum | Recessed Trim Type | 4 in Square |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 625 lm | Housing Finish | Matte White |
Dimensions | 5 in dia x 4-3/8 in H | Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed |
UPC | 191723523416 |
Packages
1 - UNIT - 1 |