![ykl4semwled50k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263387.jpg?preset=medium)
ACUITY 4 inch 10W 120V 5000K 720LM 90CRI Contractor Select 4SEMW E-Series Smooth LED Recessed Module, Matte White
Description
Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Retrofit Recessed Downlight |
Type | IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 9.8 W | Lamp Type | LED |
Housing Material | Aluminum | Series | 4SEMW |
Amperage Rating | 0.08 A | Lighting Technology | Center 2 Edge™ |
Beam Angle | > 45° | Recessed Trim Type | 4 in Smooth |
Average Life | 54000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 5-1/4 in dia x 2-1/2 in H |
Special Features | 4-1/8 in Aperture, -20 to 40 °C Starting Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 70 Lu/Watts | Standards | CSA Certified, Energy Star Certified, Wet Location Listed, California Proposition 24 Compliant, WSEC ASTM E283 Listed |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices | UPC | 191848772676 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |