Abbotsford
ykl4semwled27k90crim6

ACUITY 4 inch 9.8W 120V 2700K 650LM 90CRI Contractor Select 4SEMW E-Series Smooth LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2524RS

Description

Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim.

Specifications

Brand Name Lithonia Lighting Item Name LED Retrofit Recessed Downlight
Type IC/Non-IC Voltage Rating 120 V
Fixture Wattage 9.8 W Lamp Type LED
Housing Material Aluminum Series 4SEMW
Amperage Rating 0.08 A Lighting Technology Center 2 Edge™
Beam Angle > 45° Recessed Trim Type 4 in Smooth
Average Life 54000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 650 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 5-1/4 in dia x 2-1/2 in H
Special Features 4-1/8 in Aperture, -20 to 40 °C Starting Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 65 Lu/Watts Standards CSA Certified, Energy Star Certified, Wet Location Listed, California Proposition 24 Compliant, WSEC ASTM E283 Listed
Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices UPC 191848772591

Packages

1 - UNIT - 1 6 - UNIT - 6