![ykl4semwled30k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263387.jpg?preset=medium)
ACUITY 4 inch 9.8W 120V 3000K 700LM 90CRI Contractor Select 4SEMW E-Series Smooth LED Recessed Module, Matte White
Description
Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Module Retrofit Kit | Type | IC/Non-IC, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 9.8 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 4SEMW | Amperage Rating | 0.08 A |
Lighting Technology | Center 2 Edge™ | Beam Angle | >45° |
Recessed Trim Type | 4 in Round | Average Life | 35000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 5-1/4 in dia x 2-1/2 in H | Special Features | 4-1/8 in Aperture, 5-1/4 in dia Overlap Trim, -4 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 70 lm/W |
Includes | E26 Adapter | Standards | CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices | UPC | 191848772614 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |