![ykl4semwled35k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/109378252.jpg?preset=medium)
ACUITY 2524SA 4-inch 10W 120V 700LM 3500K 90CRI 4SE Series LED Module, Matte White
Description
Our recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing down light cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 35,000 hours. Indoor and Outdoor Use.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Retrofit Downlight |
Type | Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.08 A |
Beam Angle | >45° | Recessed Trim Type | 4 in Smooth |
Average Life | 35000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 5-1/4 in dia x 2-1/2 in H |
Standards | Energy Star Certified, Title California 24 Compliant |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |