ACUITY 187GU3 5-inch 5B2 Series Baffle Deep Narrow Flange Finishing Trim, Matte White
Description
5 IN matte white baffle, Torsion spring, SKU - 187GU3
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Baffle Deep Full Reflector Trim |
Type | Narrow Flange | Ceiling Opening | 5-1/8 in |
Lamp Type | Incandescent | Housing Material | Aluminum |
Series | 5B2 | Lamp Wattage | 50/60/65/75 W |
Mounting Type | Torsion Spring | Diameter | 6-3/8 in |
Height | 5-3/8 in | Color | Matte White |
For Use With | L5, L5R, L54, LC5 Housings | Standards | cULus Certified, IC Rated |
Application | For Residential Recessed Down lighting, Damp Locations | UPC | 745976399511 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |