Abbotsford
ykl5blmwledm6

ACUITY 5 inch 3000K 13W 120V Lithonia Lighting L Series LED Pot Light Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:211C59

Description

The recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. The LED module maintains at least 70% light output for 35,000 hours. Construction: Two-piece, die-cast heat sink for optimal thermal management. E26 socket adapter and hardwire kit ships standard. This enables easy installation or permanent conversion to an LED source for Title 24 compliance. Twin torsion springs ensure easy installation. Optics: Lower white baffle splay recesses optical system into the ceiling to prevent glare and provide a traditional look. Utilizes 3000 K color temperature LEDs. Electrical system: High-efficiency driver mounted on the module. Primary power disconnect provided for simple connection to a dedicated LED connector in the housing. Dimming down to 15%. Standard input wattage is 13 watts, 46 lumens per watt; equivalent to 65-watt incandescent. Installation: Suitable for installation in standard-height rough-in sections. For compatible housings, refer to Compatible Housings Chart. Listings: CSA certified to US and Canadian safety standards. ENERGY STARĀ® qualified; California T24 compliant. Damp location listed. WSEC ASTM E283 for Air-Tight (with IC housings).

Specifications

Brand Name Lithonia Lighting Item Name LED Pot Light Module
Type Symmetric, Direct Voltage Rating 120 V
Lamp Type LED Housing Material Aluminum
Lamp Wattage 13 W Lamp Base E26 Medium Screw
Light Color White Color Temperature 3000 K
Ballast Type Electronic Transformer Lumens 600 lm
Housing Finish Matte White Dimensions 159 mm OD x 127 mm D
Special Features White Reflector Includes Control Unit, Lamp

Packages

1 - UNIT - 1 6 - UNIT - (6) 144 - SKID - 144