![ykl5g1mwled30k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/336223136.jpg?preset=medium)
ACUITY 5 inch 10.2W 120V 780LM 3000K 90CRI LED IC/Non-IC Retrofit Gimbal Module, Matte White
Description
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Light |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 10.2 W | Lamp Type | LED |
Series | 5G1 | Amperage Rating | 0.09 A |
Lamp Base | E26 2-Pin | Beam Angle | > 90° |
Recessed Trim Type | 5 in Round Adjustable Gimbal | Average Life | 35000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 91 | Lumens | 780 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 3 in ID x 6-7/16 in OD x 4-5/16 in H | Includes | E26 Adaptor, Hardwire Kit |
Standards | CSA Certified, Energy Star® Certified, California T24 Compliant | Application | For Residential and Commercial Applications, Sloped Ceiling, Grazing Textured Surfaces, Wall Washing and Highlighting Artwork or other Architectural Features |
UPC | 889804156577 |
Packages
1 - UNIT - 1 | (6) - UNIT - 1 |