ACUITY 2568VE 5"/6" 120V 2700K 90CRI 65BE Series LED Recessed Module, Matte White
Description
Lithonia Lighting's recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Adjustable torsion spring and retention allows fitment into many 5" and 6" cans. The LED module maintains at least 70% light output for 50,000 hours. Indoor and Outdoor Use.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Retrofit Downlight |
Type | Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 11.9 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 0.11 A |
Beam Angle | > 45° | Recessed Trim Type | 5 - 6 in Baffle |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 650 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 7-5/8 in dia x 2-3/4 in H |
Standards | Energy Star Certified, Title California 24 Compliant |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 216 - SKID - 216 |