![ykl65semwled40k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263389.jpg?preset=medium)
ACUITY 5 inch/6 inch 11.9W 120V 4000K 845LM 90CRI 65SEMW E-Series Smooth LED Recessed Module, Matte White
Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim. The 65SEMW E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. General lighting for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Module Retrofit Kit | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 11.9 W |
Lamp Type | LED | Housing Material | Aluminum |
Series | 65SEMW | Lighting Technology | Center 2 Edge™ |
Beam Angle | >45° | Recessed Trim Type | 5 and 6 in Round Smooth |
Average Life | 54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 845 lm | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 7-5/8 in dia x 2-3/4 in H |
Special Features | 5-5/8 in Aperture, 7-5/8 in dia Overlap Trim | Includes | E26 Adapter |
Standards | CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards | Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices |
UPC | 191848772287 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |