![ykl65semwled50k90crim6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263389.jpg?preset=medium)
ACUITY 5 inch/6 inch 12.12W 120V 5000K 825LM 90CRI 65SEMW E-Series Smooth LED Recessed Module, Matte White
Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim. The 65SEMW E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. General lighting for retrofit into existing downlight cans or new construction and remodel applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Retrofit Recessed Downlight | Type | IC/Non-IC |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Aluminum | Series | 65SEMW |
Lighting Technology | Center 2 Edge™ | Beam Angle | > 45° |
Recessed Trim Type | 5 and 6 in Smooth | Average Life | 54000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 825 lm |
Mounting Type | Recessed | Dimensions | 7-5/8 in dia x 2-3/4 in H |
Special Features | 5-5/8 in Aperture | Standards | CSA Certified, Energy Star Certified, California Proposition 24 Compliant, WSEC ASTM E283 Listed |
Application | For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices | UPC | 191848772522 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |