ACUITY 6 inch 8.9W 120V 3000K 6BP Series LED Module, Matte White
Description
LITHONIA recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Unique torsion spring and friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 50,000 hours.
Specifications
Brand Name | Acuity Brands | Item Name | LED Retrofit Downlight |
Type | IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 12.7 W | Lamp Type | LED (Lamp Included) |
Housing Material | Die-Cast Aluminum | Series | 6BPMW |
Amperage Rating | 0.11 A | Lighting Technology | Center 2 Edge |
Recessed Trim Type | 6 in Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 83 |
Lens Type | Diffused | Lumens | 725 lm |
Mounting Type | Recessed | Housing Finish | White Matte |
Dimensions | 7-5/8 in dia x 3-7/8 in H | Standards | CSAus Certified, California T24 Compliant |
Application | For Residential Spaces Such as Kitchens and Basements and Light Commercial Applications Such as Boutiques and Hotels | UPC | 753573467816 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 270 - Skid = 270 |