Abbotsford
Final sale
ykl6g1mwledm6

ACUITY 233LRN 6-inch 3000K 120V 620LM Adjustable LED Gimbal Downlighting Module, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:233LRN

Description

Intended use: The adjustable LED Gimbal downlighting module is 80% more efficient than incandescent luminaries, performing for 35,000 hours or more with exceptional energy efficiency and near zero maintenance. Multiple trim finish options are available to pick the style that matches the décor for any office or home. The LED Gimbal is intended for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features. Retrofits into most existing recessed downlighting installations or new construction and remodel applications. Construction: Spun steel gimbal reflectors with 180° of rotation and at least 35° of adjustable tilt in both directions. Driver affixed to a static yoke to allow maximization of LED light engine rotation and pivot movements. Optics: Diffused lens at end of mixing chamber to provide even light distribution for general illumination, equivalent to 50W incandescent flood lamp. Wide flood beam angle at 90°. Utilizes 3000 K color temperature LEDs. CRI – 83+. The LED module maintains at least 70% light output for 35,000 hours. Electrical: Primary power disconnect provided for simple connection to a dedicated LED connector in the housing. Dimming down to 15%. Standard input wattage is 10.8 watts, 57 lumens per watt; equivalent to 65-watt incandescent. Installation: Suitable for installation in standard height rough-in sections. E26 socket adapter and splice kit ships standard. This enables easy installation or permanent conversion to an LED source for Title 24 compliance. Includes three friction clips to ensure easy installation. Listings: CSA certified to US and Canadian safety standards. ENERGY STAR® qualified; California T24 compliant. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Light
Type Dimmable Voltage Rating 120 V
Fixture Wattage 10.32 W Lamp Type LED
Series 6G1 Amperage Rating 0.09 A
Lamp Base E26 2-Pin Beam Angle > 90°
Recessed Trim Type 5 in Round Adjustable Gimbal Average Life 35000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 91 Lumens 790 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 3-7/16 in ID x 7-1/4 in OD x 4-1/2 in H Includes E26 Adaptor, Hardwire Kit
Standards CSA Certified, Energy Star® Certified, California T24 Compliant Application For Residential and Commercial Applications, Sloped Ceiling, Grazing Textured Surfaces, Wall Washing and Highlighting Artwork or other Architectural Features
UPC 889804156614

Packages

1 - UNIT - 1