![ykl6jbkrd30k90crimwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263351.jpg?preset=medium)
ACUITY 6 inch 120V 3000K 850LM 90CRI 6JBK Series OneUp Round Direct-Wire LED Downlight, Matte White
Description
IC-rated, Lithonia OneUp™= direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | OneUp™ |
Item Name | LED Recessed Downlight | Type | IC, Remodel, Direct Wire |
Voltage Rating | 120 V | Fixture Wattage | 10.9 W |
Lamp Type | LED | Ceiling Opening | 6-1/2 in |
Housing Material | Spun Steel | Series | 6JBK |
Amperage Rating | 0.09 A | Beam Angle | > 90° |
Recessed Trim Type | 6 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 850 lm |
Cord Type | (4) 12 AWG | Mounting Type | Recessed |
Housing Finish | Matte White | Dimensions | 7-1/4 in dia x 5 in H |
Special Features | 4-3/4 in Aperture, 1/2 to 1-1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency | Includes | Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors |
Standards | ETL, Energy Star Certified, California Proposition 24 Compliant | Application | For Plaster, Sheet Rock or Plywood Ceilings |
UPC | 191723138498 |
Packages
1 - UNIT - 1 |