ACUITY 6 inch 13W 120V 4000K 730LM 6SL Series Round LED Module with Integrated Wireless Speaker, White
Description
Lithonia's recessed 6SL LED Wireless Speaker Downlight module provides an easy and efficient way to light up a room and enjoy music for the entire family.The speaker downlight is perfect to retrofit into existing 6” downlight cans or new construction and remodel applications. Wirelessly stream audio from your mobile device via Bluetooth™. The 6SL Speaker Light is compatible with all music streaming apps. Easily pair wirelessly up to 8 units for a more enhanced and balanced sound experience. Internal Li-ON battery included for up to 6-hr play time without light being on.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Light |
Type | Downlight, Retrofit | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | E26 Medium LED |
Housing Material | Polycarbonate | Series | 6SL |
Recessed Trim Type | 6 in Round | Average Life | 35000 hr |
Light Color | Matte White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 730 lm | Mounting Type | Recessed |
Dimensions | 7-11/16 in dia x 5 in H | Includes | Integrated Wireless Speaker |
Standards | ETL Listed | Application | For Wet Locations |
UPC | 191723344066 |
Packages
1 - UNIT - 1 |