Abbotsford
yklj6aidb10lmwwhdwnl

ACUITY 25833C 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) - Connected Downlight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:25833C

Description

J6AI Smart home downlight. Juno AI™, a portfolio of smart home lighting fixtures that easily place Alexa into every room of a home. Our flagship product – Juno AI Speaker Light with Alexa Built-In – is an advanced LED downlight that features a JBL® speaker and Amazon Alexa voice service in a single patent pending ceiling light fixture. It’s a 6" downlight, but much, much more. Juno AI takes advantage of the most ideal location in the home the ceiling to create a smart ecosystem. It can control any smart home device that works with Alexa. No hub required. It not only illuminates a room, but also locks the doors, adjusts your thermostat, tells your family dinner is ready, runs the vacuum, reads you a book, dims the lights, plays music through its premium speakers and sets the mood through controllable lighting… the list is endless. The Juno AI portfolio includes; a Downlight and a Speaker Light that work with Alexa and a Speaker Light with Alexa Built-In. They are perfect to retrofit into existing 6" downlight cans or new construction and remodel applications.

Specifications

Brand Name Juno Item Name LED Retrofit Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 16.5 W Lamp Type LED
Ceiling Opening 3-1/2 in Housing Material Aluminum
Series J6AI Lamp Base Medium
Recessed Trim Type 6 in Round Average Life 50000 hr
Light Color Tunable White Color Temperature 2700 - 5000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 1000 lm Mounting Type Recessed
Housing Finish White Dimensions 7-15/16 in dia x 3-3/8 in H
For Use With IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings, V6IC and V6TC Series VuLite Housings, H7 Series Halo Housings, PS1 Series Thomas Housings, CR1 Series Capri Housings, L7X and LC6 Series Lithonia Housings Standards cULus, Energy Star Certified
Application For Wet and Damp Location

Packages

1 - UNIT - 1 128 - SKID - (128)