ACUITY 258332 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) with JBL Speaker and Alexa Built-In
Description
The Juno AI 6 inch LED downlight features a built-in quality sound of a JBL® speaker and Amazon Alexa voice service in a single patent pending ceiling light fixture. Juno AI takes advantage of the most ideal location in the home, the ceiling, to create a smart ecosystem. It can control up to 200 other smart devices, play music through its premium speakers, and set the mood through controllable lighting. It’s perfect to easily retrofit into existing 6 in. downlight cans or new construction and remodel applications. It is Bluetooth® and Wi-Fi capable. The white baffle trim and white trim ring make it a beautiful seamless addition to your ceiling.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight with Alexa Built-in |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 22 W | Lamp Type | LED |
Ceiling Opening | 3-1/2 in | Housing Material | Aluminum |
Series | J6AI | Lamp Base | Medium |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Light Color | Tunable White | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 1000 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 7-15/16 in dia x 4-5/16 in H |
For Use With | IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings | Standards | cULus Listed, Energy Star Certified |
Application | For Wet and Damp Locations | UPC | 193048054439 |
Packages
1 - UNIT - 1 | 128 - SKID - (128) |