![yklj6aidb10lmwwhjblpent](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199020358.jpg?preset=medium)
ACUITY 268FS0 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) with JBL Speaker Premium Entertainment System
Description
The Juno AI Starter Kit is perfect to build the foundation for your smart and connected home. Additionally, it is a great solution to add to smaller areas in your home that already utilize these features. It is a 4-pack of 6 inch downlights, but it gives you much, much more. Juno AI takes advantage of the most ideal location in the home the ceiling to create a smart ecosystem. It can control any smart home device that works with Alexa. No hub required. It not only illuminates a room, but also locks the doors, adjusts your thermostat, tells your family dinner is ready, runs the vacuum, reads you a book, dims the lights, plays music through its premium speakers and sets the mood through controllable lighting… the list is endless.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight with Premium Entertainment System |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Housing Material | Aluminum |
Series | J6AI | Lamp Base | Medium |
Average Life | 50000 hr | Light Color | Tunable White |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
For Use With | IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings, V6IC and V6TC Series VuLite Housings, H7 Series Halo Housings, PS1 Series Thomas Housings, CR1 Series Capri Housings, L7X and LC6 Series Lithonia Housings | Standards | cULus, Energy Star Certified |
Application | For Wet and Damp Locations |
Packages
1 - UNIT - 1 |