Abbotsford
yklj6aidb10lmwwhjblspkr

ACUITY 25833E 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) with JBL Speaker

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:25833E

Description

J6AI Smart Home Downlight Juno AI™ LED 6 inch Retrofit downlight with integrated JBL® Speaker and Alexa. Meet Juno AI™, a portfolio of smart home lighting fixtures that easily place Alexa into every room of a home. Our flagship product Juno AI Speaker Light with Alexa Built-In is an advanced LED downlight that features a JBL® speaker and Amazon Alexa voice service in a single patent pending ceiling light fixture. It's a 6” downlight, but much, much more. Juno AI takes advantage of the most ideal location in the home the ceiling to create a smart ecosystem. It can control any smart home device that works with Alexa. No hub required. It not only illuminates a room, but also locks the doors, adjusts your thermostat, tells your family dinner is ready, runs the vacuum, reads you a book, dims the lights, plays music through its premium speakers and sets the mood through controllable lighting… the list is endless. The Juno AI portfolio includes; a Downlight and a Speaker Light that work with Alexa and a Speaker Light with Alexa Built-In. They are perfect to retrofit into existing 6 inch downlight cans or new construction and remodel applications.

Specifications

Brand Name Juno Item Name LED Retrofit Downlight with Speaker
Type Dimmable Voltage Rating 120 V
Fixture Wattage 21 W Lamp Type LED
Ceiling Opening 3-1/2 in Housing Material Aluminum
Series J6AI Lamp Base Medium
Recessed Trim Type 6 in Round Average Life 50000 hr
Light Color Tunable White Color Temperature 2700 - 5000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 1000 lm Mounting Type Recessed
Housing Finish White Dimensions 7-15/16 in dia x 4-5/16 in H
For Use With IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings Standards cULus Listed, Energy Star Certified
Application For Wet and Damp Locations

Packages

1 - UNIT - 1 128 - SKID - (128)