ACUITY 3 inch 120V L2XRLED T24 Series LED IC Remodel Construction Housing
Description
Recessed housing rated IC. For remodel construction only. Approved for factory assembled wiring only and for direct burial in insulation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 3 in Recessed Housing |
Type | IC, Remodel | Voltage Rating | 120 V |
Lamp Type | LED - Static | Ceiling Opening | 3-1/8 in |
Housing Material | Steel | Series | L2XRLED |
Mounting Type | Ceiling/Recessed | Standards | CSA Certified, cUL Listed |
Application | For Indoor use | UPC | 190887332216 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |