
ACUITY 4 inch L3LED-T24 Series LED Housing IC/Non-IC New Construction
Description
Recessed housing rated IC or Non-IC. For new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Recessed Housing |
Type | New Construction, IC/Non-IC | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Aluminum | Standards | UL Listed, Energy Star Certified, T24 Compliant |
Application | For All Ceiling and Wiring Types, Direct Burial in Insulation, Wet and Damp Locations | UPC | 820476364419 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |