![ykll5ledt24r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947151.jpg?preset=medium)
ACUITY 5 inch L5LED-T24 Series LED Housing IC/Non-IC New Construction (Resale Pack of 6)
Description
Recessed housing rated IC for new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Recessed Housing |
Type | New Construction, IC | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 5-1/2 in |
Housing Material | Aluminum | Series | L5LED T24 |
Standards | UL Listed, T24 Compliant | Application | For Wet and Damp Locations |
UPC | 820476364273 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |