ACUITY 6-inch LBR6 Round Series Retrofit Downlight
Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Downlight Fixture |
Type | Adjustable, Dimmable, Medium Wide Distribution, New Construction, Remodel, Round Retrofit, Selectable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 13/19/25 W | Lamp Type | LED - Static |
Series | LBR6 | Average Life | 60000 hr |
Color Temperature | 3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1000/1500/2000 lm | Mounting Type | Recessed |
Housing Finish | Clear Semi-Specular | Dimensions | 6 in dia x 3-7/8 in H |
Special Features | 55° Cut-Off, Adjustable Lumen Output, 25° C Ambient Temperature | Standards | Energy Star Certified, California Proposition 24 Compliant, Title 20 Compliant |
Application | For Corridors, Lobbies, Conference Rooms and Private Offices | UPC | 194994825081 |
Packages
1 - UNIT - 1 | 180 - SKID - 180 |