
ACUITY 8-inch 120-277V LBR8 Round Series Retrofit Downlight
Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories, and switchable CCTs and lumens.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Fixture | Type | Adjustable, Medium Wide Distribution, Round Retrofit, Universal Dimming |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Lamp Type | LED |
Ceiling Opening | 8 in | Series | LBR8 |
Average Life | 60000 hr | Color Temperature | 3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 2000/2500/3000 lm |
Housing Finish | Clear Reflector | Dimensions | 9-3/16 in dia x 30 in L |
Special Features | 55° Cut-Off, Adjustable Lumen Output, 25° C Ambient Temperature | Standards | Energy Star Certified, Title California 20, Title California 24 Compliant |
Application | For Corridors, Lobbies, Conference Rooms and Private Offices | UPC | 194994828853 |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |