Abbotsford
yklreal6d6mwu

ACUITY 206WMR 6-inch Reality LED Module IC/Non-IC Retrofit

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:206WMR

Description

Intended use: For use with common 6” installed housings for retrofit applications: New Construction use with housings L7X, LC6, or L7XLED T24 (dedicated LED connector). Remodel or install from below applications use with L7XR or L7XRLED T24 (dedicated LED connector). LED module for use in retrofit / remodel or new construction applications where energy savings, long-life, and functional delivered light levels are required. The Reality LED module provides 80% energy savings over the 65W BR30 and replicates the beam pattern and useful light levels of these fixtures. It will maintain at least 70% light output for 50,000 hours in a typical lC environment. The Reality LED module is the most economical means to create a well-lit environment with exceptional energy efficiency and near zero maintenance. Construction: Rugged, one-piece, die-cast heat sink design for optimal thermal management. Wet location rated lens is tightly fitted to the housing to reduce the ingress of dust. Hardwire kit ships standard to enable a permanent conversion to a LED source and Title 24 compliant. Twin torsion springs ensure easy installation. Optics: Elliptical upper reflector and a patented micro prism lens provides a 38 degree or 67 degree full width half max (FWHM) beam angle based on distribution chosen. Lower splay recesses optical system into the ceiling to prevent glare and provide a traditional look. Electrical: LEDs on a metal core circuit board, ensure cool-running operation for long life. On board circuitry to ensure protection against wiring errors. High-efficiency driver mounted on the module. Primary power disconnect provided for simple connection to a standard Edison (E26) base socket. Full range dimming is standard; dimming down to 25%. Optimal dimming performance is achieved when connected to an electronic low-voltage (ELV) dimmer; Input wattage for 600L is 8W, 80 lumens per watt. Input wattage for 1000L is 11W, 89 lumens per watt. Actual wattage may differ by +/-5% when operating at 120V +/-10%. Installation: Suitable for installation in standard-height rough-in sections. Fits into most popular 6” housings. CSA listed for installation in any can with minimum 6-1/8” inside diameter X 7-1/32” inside height. Available with a dedicated rough-in section for new construction. Use the L7X, L7XR, or LC6 Lithonia rough-in with the REALITY LED module. Listings: REALITY ESL (ENERGY STAR®) module: CSA certified to US and Canadian safety standards. Wet location listed. ENERGY STAR® listed.

Specifications

Brand Name Acuity Brands Item Name Retrofit Kit
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Lamp Wattage 12 W
Lamp Base E26 Medium Recessed Trim Type 6 in
Color Temperature 3000 K Ballast Type Electronic Transformer
Lens Type Plastic Opal Housing Finish Matte White
Dimensions 191 mm H Includes Control Unit

Packages

1 - UNIT - 1 90 - SKID - 90