Abbotsford
yklwf4eled3k90crimwcp6m2

ACUITY 261176 4-inch 3000K 90CRI WF4E Wafer Static LED Recessed Downlight, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:261176

Description

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multifamily and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, showers, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name Lithonia Lighting Item Name Recessed Downlight Fixture
Type Wafer-Thin, Dimmable, IC/Non-IC Voltage Rating 120 V
Fixture Wattage 8.1 W Lamp Type LED
Housing Material Die-Cast Aluminum Amperage Rating 0.09 A
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 580 lm
Housing Finish Matte White Dimensions 4.7 in dia x 1.1 in H
Standards Energy Star Certified, Title California 24 Compliant, Wet Locations Listed Application For Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches
UPC 193048380439

Packages

1 - UNIT - 1 120 - SKID - 120