![yklwf4eled4k90crimwcp6m2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255848477.jpg?preset=medium)
ACUITY 26117E 4-inch 4000K 90CRI WF4E Wafer Static LED Recessed Downlight, Matte White
Description
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multifamily and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, showers, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 8.1 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.09 A |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 600 lm |
Housing Finish | Matte White | Dimensions | 4.7 in dia x 1.1 in H |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 193048380460 |
Packages
120 - SKID - 120 | 1 - UNIT - 1 | 60 - SKID - 60 |