![yklwf4led30k40k50korbm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377890126.jpg?preset=medium)
ACUITY 264T3E 4-inch 120V 3000K/4000K/5000K WF4 Series Wafer-Thin Low LED Downlight with Switchable White Color Temperature, Oil-Rubbed Bronze
Description
The 4" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 8.1 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.09 A |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 750/810/790 lm |
Housing Finish | Oil Rubbed Bronze | Dimensions | 4.7 in dia x 1.1 in H |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 191848253830 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |